Take 15% off your entire order!

Offer applied at checkout

+

DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray

DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray

Item #: WBB2569807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Outdoor Umbrella -Tilt Mechanism - Olefin - 8-1/2', Tan

    $95.95

    Free Shipping

  • Global Industrial™ Umbrella Base - Concrete - 33 Lb. - Black

    $32.95

$279.99 up to 23% OFF

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

This modern style patio conversation set includes two hand-woven rope chairs and one coffee table with a 5mm tempered glass tabletop, enhance any outdoor lounging space with a minimalistic touch and superior comfort. Crafted from rattan and a powder coated steel frame this set is weather and water resistant and requires minimum maintenance. It is easy to assemble and effortless to move around.

Features:
  • Seating outer frame rattan and powder coated steel frame
  • UV protected, weather and water resistant
  • Ergonomic and sturdy structure with a modern sleek design that provides superior comfort
  • Perfect for front porch décor, patio chairs, balcony set and poolside seating
  • Set includes two chairs and one coffee table
  • 5mm glass tabletop with suction cups included
  • Easy to assemble, no stress
  • Comfortable lounge seating with a weight capacity of 280 lbs per chair
  • Product care: Clean using soap, water and a soft cloth
  • Seat Height: 16'' inches
  • Seat Depth: 17.75'' inches
  • Hand-woven rope and Powder coated steel frame
  • 6 Month Warranty

Product Specifications

  • BRANDDUKAP®
  • COLOR FINISHGray
  • DESCRIPTIONSassio 3 Piece Seating Set
  • FRAME CONSTRUCTIONSteel
  • FRAME COLORGray
  • TYPEConversation Sets
  • TABLE LENGTH INCHES15-5/16
  • TABLE WIDTH INCHES15-5/16
  • TABLE HEIGHT INCHES20-7/8
  • SEAT LENGTH INCHES16
  • SEAT WIDTH INCHES17-3/4
  • SEAT HEIGHT INCHES16
  • SEAT CONSTRUCTIONHand-Woven Rope
  • NUMBER OF SEATS2
  • MANUFACTURERS PART NUMBERO-DK-6967-GRE
  • STYLELounging Set
  • CAPACITY LBSArmchair: 280 / Table: 165
  • TABLE TOP CONSTRUCTIONGlass
  • PACKAGE QUANTITY3
  • LIMITED WARRANTY6 Month
  • COLLECTIONSassio
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Black

Item #: B2569806

Not Yet Rated

Usually ships in 3 to 6 days

$216.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray

DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray

Item #: WBB2569807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray
    DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray
    DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray
    DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray
    DUKAP® Outdoor Sassio 3 Piece Conversation Patio Set, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant