Take 15% off your entire order!

Offer applied at checkout

+

Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane

Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane

Item #: WBB2114307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$849.99 up to 12% OFF

Price: $746.00

$124.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $746.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane

A cupola and weathervane are the perfect complement to your gazebo or one-car garage. We've taken the guess work out of it by combining the 'right size' weathervane and cupola for you. Our expertly crafted Manchester® louvered cupola features timeless American style. It's made in the USA from durable white PVC-vinyl for many years of enjoyment. The polished copper roof adds an architectural element of beauty. For a really distinctive finishing touch, it is paired with our polished copper Eagle Weathervane. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. The cupola measures 26"W x 32"H. The eagle weathervane figure measures 21"L x 19"H x 16" wingspan. The assembled height of the cupola and weathervane is 56" high. Cupolas come in three sections for easy installation and delivery. Both cupola and weathervane come with easy-to-follow installation and assembly instructions.

Product Specifications

  • LENGTH INCHES26
  • WIDTH INCHES26
  • HEIGHT INCHES56
  • BRANDGood Directions
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • CONSTRUCTIONVinyl
  • DESCRIPTIONSquare Manchester Cupola w/ Eagle Weathervane
  • TYPECupola & Weathervane
  • WEIGHT LBS76
  • MANUFACTURERS PART NUMBER2126MV-8815P
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane

Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane

Item #: WBB2114307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant