Take 15% off your entire order!

Offer applied at checkout

+

Good Directions Coventry Wood Cupola 54" x 78"

Good Directions Coventry Wood Cupola 54" x 78"

Item #: WBB1833999

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,609.99 up to 1% OFF

Price: $1,601.00

$266.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,601.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Good Directions Coventry Wood Cupola 54" x 78"

It's the perfect complement to your larger home, garage, or barn. Our expertly crafted Coventry® louvered cupola features timeless American style. It's made in the USA from premium-grade cypress for many years of enjoyment. The pagoda-style, polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial

Features:

  • Premium-grade cypress with polished copper roof for long-lasting beauty
  • Made in the USA
  • Measures 54" W x 78" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
  • Fits up to a 10/12 pitch roof (most roofs)
  • Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide


Product Specifications

  • LENGTH INCHES54
  • WIDTH INCHES54
  • HEIGHT INCHES78
  • BRANDGood Directions
  • COLOR FINISHNatural
  • ASSEMBLYUnassembled
  • CONSTRUCTIONWood
  • DESCRIPTIONCoventry Cupola
  • TYPECupola
  • WEIGHT LBS325
  • MOUNT TYPERoof Mount
  • MANUFACTURERS PART NUMBER2154C
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Good Directions Coventry Wood Cupola 60" x 86"

Item #: B1834037

Not Yet Rated

Usually ships in 10 to 13 days

$1,942.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Good Directions Coventry Wood Cupola 54" x 78"

Good Directions Coventry Wood Cupola 54" x 78"

Item #: WBB1833999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Good Directions Coventry Wood Cupola 54" x 78"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant