Take 15% off your entire order!

Offer applied at checkout

+

Good Directions Manchester Vinyl Cupola 36" x 46"

Good Directions Manchester Vinyl Cupola 36" x 46"

Item #: WBB1833881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,066.00

$177.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,066.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Good Directions Manchester Vinyl Cupola 36" x 46"

It's the perfect complement to your home or two-car garage. Our expertly crafted Manchester® louvered cupola features timeless American style. It's made in the USA from durable white PVC-vinyl for many years of enjoyment. The polished copper roof adds an architectural element of beauty. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial

Features:

  • Maintenance-free PVC-vinyl with polished copper roof for long-lasting beauty
  • Made in the USA
  • Measures 36" W x 46" H. Builders rule of thumb: 1.5 inches of cupola width for every foot of unbroken roofline.
  • Fits up to a 10/12 pitch roof (most roofs)
  • Comes in three sections for easy installation and delivery. Includes easy-to-follow installation guide


Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES36
  • HEIGHT INCHES46
  • BRANDGood Directions
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • CONSTRUCTIONVinyl
  • DESCRIPTIONManchester Cupola
  • TYPECupola
  • WEIGHT LBS170
  • MOUNT TYPERoof Mount
  • MANUFACTURERS PART NUMBER2136MV
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Good Directions 26" Square Manchester Vinyl Cupola w/ Cottage Eagle Weathervane

Item #: B2114307

Not Yet Rated

Usually ships in 10 to 13 days

$746.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Good Directions Manchester Vinyl Cupola 36" x 46"

Good Directions Manchester Vinyl Cupola 36" x 46"

Item #: WBB1833881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Good Directions Manchester Vinyl Cupola 36" x 46"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant