Outdoor Exercise Equipment
Special Price
Brand
Indoor/Outdoor
Type
Length
Width
Height
Capacity
Color
Price
Related Products
The Push Up Combo provides a muscle strength workout at two height variations enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and challenge levels. Features: Key Fitness Element: Muscle Powder coated steel finish In-ground or surface mount installation All stainless steel tamper proof hardware Step by step instructional label Clearance Space: 10′-11" x 12′-3 13/16" Training Envelope: 8′-5" x 6′-3 13/16" Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness ...
The 10′ Adult Climbing Wall provides a realistic rock climbing workout with muscle fitness, core strength and activities enhancing flexibility. Realistic-looking, professional grade handholds are perfect for beginner and intermediate climbers. Features: Key Fitness Element: Muscle Powder coated steel finish Inground mount installation Professional grade handholds All stainless steel tamper proof hardware Step by step instructional label Clearance Space: 10′-10 1/2" x 9′-6 3/8" Training Envelope: 4′-10 1/2" x 3′-6 3/8" Designed for ages 13 and up. Product complies with ASTM F3101-15 – ...
Push Up (Low) provides a muscle strength workout enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and challenge levels. Features: Key Fitness Element: Muscle Powder coated steel finish Inground or surface mount installation All stainless steel tamper proof hardware Step by step instructional label Clearance Space: 6′-11" x 12′-3 13/16" Training Envelope: 4′-5" x 6′-3 13/16" Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment.
The Hand Cycle features ergonomically designed handholds to provide an easy grip for an aerobic upper body and muscle endurance workout. The magnetic resistance mechanism provides a smooth and balanced exercise. The ADA version excludes a seat to allow for a user of a mobility device easy access and comfort. Meets ASTM standards for outdoor fitness equipment and is for ages 13 and up. Features: Powder coated steel finish In-ground or surface mount installation All stainless steel tamper proof hardware Injection molded Nylon handles Instructional sign Cast aluminum housing Clearance Space: ...
The Combination Hub offers a multi user environment with four exercise configurations providing an exercises for upper and lower body muscles while promoting core strength, muscle endurance, and grip strength. The exercises include: variations of Chin-Up, Push-Up and Horizontal Chin-Up Stations. Features: Key Fitness Element: Muscle Powder coated steel finish Inground or surface mount installation All stainless steel tamper proof hardware Marine Grade Slip Resistant Plastic (Plyometric Box) Step by step instructional labels Clearance Space: 21′-3 7/16" x 22′-3" Training Envelope: 15′-3 ...