Outdoor Exercise Equipment
Special Price
Brand
Indoor/Outdoor
Type
Length
Width
Height
Capacity
Color
Price
Related Products
The Combination Hub offers a multi user environment with four exercise configurations providing an exercises for upper and lower body muscles while promoting core strength, muscle endurance, and grip strength. The exercises include: variations of Chin-Up, Push-Up and Horizontal Chin-Up Stations. Features: Key Fitness Element: Muscle Powder coated steel finish Inground or surface mount installation All stainless steel tamper proof hardware Marine Grade Slip Resistant Plastic (Plyometric Box) Step by step instructional labels Clearance Space: 21′-3 7/16" x 22′-3" Training Envelope: 15′-3 ...
The Hand Cycle features ergonomically designed handholds to provide an easy grip for an aerobic upper body and muscle endurance workout. The magnetic resistance mechanism provides a smooth and balanced exercise. The ADA version excludes a seat to allow for a user of a mobility device easy access and comfort. Meets ASTM standards for outdoor fitness equipment and is for ages 13 and up. Features: Powder coated steel finish In-ground or surface mount installation All stainless steel tamper proof hardware Injection molded Nylon handles Instructional sign Cast aluminum housing Clearance Space: ...
The CanDo® flexible hand bar exerciser is a lightweight, portable exerciser designed to strengthen muscles in the hand, wrist and shoulder. Also promotes coordination and increases range-of-motion. The bar is a perfect size for twisting and bending it. Perform oscillation movements for neuromuscular and balance training. Use for soft tissue and joint mobilization. The 12 inch long rubber bar utilizes the same graduated progressive color code as other CanDo® products (Tan - XX-Light, Yellow- X-Light, Red - Light, Green - Medium, Blue - Firm, and Black -X-Firm). Consistent bar diameter and ...
The Cardio Walker offers aerobic fitness and cardio benefits through a smooth striding gazelle or elliptical like motion similar to walking or jogging. Simply place hands on rails and place feet securely on foot pedals. Standing upright, alternate legs in a striding, smooth motion. Outdoor fitness park users can modify the intensity of their cardio aerobic exercise by extending or shortening the stride. Ergonomically designed handles and textured foot pedals ensure user comfort. Designed for ages 13 and up. Features: Extra wide handle bar allows for a more comfortable grip and provides ...
The Combination Course 2.0 fitness provides a complete workout in a smaller space. This 5 piece preconfigured fitness kit is perfect for small courtyards, apartment complexes, along pathways, or open spaces within a property. This package addresses all five elements of fitness: aerobic, muscle fitness, balance, flexibility and core. Designed for ages 13 and up. Minimum space needed: 575 sqft ActionFit items included: Multigym – Muscle Fitness Cardio Walker – Aerobic Fitness Balance Board – Balance Fitness Sit-Up Station – Core Fitness Knee Lift Station – Flexibility Fitness The ...