Outdoor Towel Valets
Poolside towel valets provide organized storage for clean towels while offering convenient space to collect used towels in outdoor settings. Designed for durability, these units are built with weather-resistant materials that help withstand sun, moisture, and frequent use in poolside environments. Pool towel valets are ideal for hotels, resorts, fitness centers, and community pools where accessible towel storage helps maintain a clean and organized area. With various sizes and configurations available, outdoor towel valets offer a practical solution for managing towels and poolside essentials.
Most Relevant
Poolside Towel Valets

Poolside Towel Valets are designed to provide easy access to clean towels and poolside essentials, while also offering storage space for used towels. The weather-proof and ultra-tough construction allows your outdoor towel valet to stay outside all year long without fading, and requires very little maintenance or winter preparation. Poolside towel valet dimensions & configurations vary per model.
| Compare | Image | Type | Width | Depth | Height | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Single Unit | 20 in | 47 in | 41 in | Polyethylene | WBB2337551 | $879.00 | |||
![]() | Single Unit | 41-1/2 in | 21-7/8 in | 43-7/8 in | Recycled Plastic Lumber | Black/Gray | WBB3202439 | $5,305.00 | ||
![]() | Double Unit | 49 in | 25 in | 70 in | Aluminum/Textilene | WBB3172799 | $3,309.00 | |||
![]() | Single Unit | 23 in | 23 in | 66 in | Polyethylene | WBB2337549 | $655.00 | |||
![]() | Triple Unit | 73 in | 25 in | 70 in | Aluminum/Textilene | WBB3172813 | $4,469.00 | |||
![]() | Single Unit | 25 in | 25 in | 70 in | Aluminum/Textilene | WBB3172862 | $2,319.00 |