Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series

California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series

Item #: WBB2350454

Not Yet Rated

  • SELECT
  • Blue Stripe
  • Brown
  • Light Green
  • White
  • Navy
  • Gray Stripe
  • Terracotta
  • Gray
  • Red
  • Beige
  • Royal Blue
  • Orange
  • Yellow
  • Frost Blue
  • Hunter Green
  • Black

Brown

Frequently Purchased Together

  • California Umbrella 75 lbs Umbrella Base with Wheels - Steel Covered Concrete - Bronze

    $129.95

  • California Umbrella 50 lbs Umbrella Base - Steel Covered Concrete - Bronze

    $82.95

$325.00 up to 47% OFF

Price: $171.95

Save $8.60 with 5% off when you use your Global Industrial Credit Card.

California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series

The Venture Series is made to serve the enterprising spirit in our line of products. It is the essential commercial umbrella, bold in its materials, classic in its appearance, and driven to perform. Starting with a double wall thickness to set a robust foundation, everything in the Venture series is designed for work.

Olefin fabrics form an opening selection of shade fabrics in our line. These textiles are world renowned for quality and affordability, coupled with versatility in creating woven yarn combinations that achieve an ever expanding selection of color expression and finish. Olefin fabrics are made from synthetic fibers that are typically more robust than cheaper organics, for sustained outdoor use while retaining a sensitivity to cost.

Features:

  • Canopy Material: Olefin Fabric
  • Simple and efficient pulley-lift system.
  • Eight heavy duty fiberglass ribs for superior stability.
  • Aluminum hub and housing.
  • 2 Section aluminum pole with over 2mm wall thickness.
  • Reinforced rib joints.
  • Stainless steel hardware and pulleys.
  • Double wind vent.
  • Recommend using protective cover.
  • Base sold separately.
  • 1 Year color retention and corrosion resistance warranty on fabric.
  • Umbrella frame protected by a one year warranty against defects.


Product Specifications

  • WIDTH INCHES108
  • DEPTH INCHES108
  • HEIGHT INCHES103
  • BRANDCalifornia Umbrella
  • COLOR FINISHBrown
  • DESCRIPTIONOutdoor Umbrella
  • TYPEMetal Pole Umbrella
  • WEIGHT LBS20
  • TOP CONSTRUCTIONOlefin Fabric
  • MANUFACTURERS PART NUMBERALTO908117-F71
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • TILTNo
  • OPEN/CLOSE METHODManual
  • COLLECTIONVenture
  • POLE DIAMETER1-1/2"
  • POLE COLORBronze
  • POLE CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series

California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series

Item #: WBB2350454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series
    California Umbrella 9' Patio Umbrella - Olefin Teak - Bronze Pole - Venture Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant