Take 15% off your entire order!

Offer applied at checkout

+

Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe

Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe

Item #: WBB2109275

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Multi Colors
  • Red
  • Blue
  • Green
  • Brown
  • Orange
  • Terra Cotta
  • Yellow

Red

$109.99 up to 20% OFF

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe

Turn the smooth-action crank to easily lift the canopy of this patio umbrella. A push of the button near the top will activate the tilt feature. The umbrella is crafted of high-grade polyester so the canopy fabric stands up beautifully to the elements. The sturdy but lightweight aluminum frame and 1-1/2"-diameter pole make the Market Umbrella easy to lift in and out of a standard stand. The Market Umbrella comes in a variety of beautiful colors that coordinate with our gravity free recliners.

Product Specifications

  • WIDTH INCHES108
  • HEIGHT INCHES96
  • BRANDBliss Hammocks Inc.
  • COLOR FINISHRed
  • DESCRIPTION9' Outdoor Umbrella
  • TYPEMetal Pole Umbrella
  • WEIGHT LBS10
  • STYLEUmbrella
  • TOP CONSTRUCTIONPolyester Fabric
  • MANUFACTURERS PART NUMBERUMB-483
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • TILTYes
  • OPEN/CLOSE METHODCrank
  • POLE CONSTRUCTIONAluminum
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LAURA

    Date: June 18, 2020

    Beautiful
    Your review:
    The umbrellas are beautiful. They are not heavy-duty, but they should be okay.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe

Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe

Item #: WBB2109275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe
    Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe
    Bliss 9' Market Polyester Outdoor Umbrella, Crank & Tilt, Red Stripe
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant