CH Hanson offers a durable brass re-usable stencil, ready to use for any of your marking needs. These stencils interlock to create different messages. Cleans easily with paint solvent. Letters: AAA BB CC DD EEEE FF GG HH III JJ KK LL MM NNN OOO PP Q RR SSS TT UU VV WW XX YY ZZ, Numbers: 111 22 33 44 55 66 77 88 99 000, and 1-Beginner, 1-Plain Ender, 3-Spacers, 1-Period Ender 1-Comma, 1-Dash, 2-Periods,2-Ampersand, and 1-Apostrophe
2" Brass Interlocking Stencils Letters and Numbers, 92 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/16 |
| Height | 4 in |
| Character Height | 2 in |
| Thickness | 1/64 in |
Product Details
| Type | Horizontal |
| Number of Pieces | 92 |
| Includes | Letters and Numbers |
| Material | Brass |
| Description | Interlocking Stencil Letters and Numbers |
| Color | Brass |
| Manufacturers Part Number | 10151 |
| Brand | C.H. Hanson |