Create a comfortable outdoor living room or dining room with this elegant Hardtop Gazebo by Hanover. This modern outdoor structure not only adds style to your backyard but also offers shade from the sun's harsh rays while allowing a cool breeze to pass through. Stronger and lighter than glass, the opaque polycarbonate panels are high-impact, shatter resistant, and block harmful UV rays. The all-weather aluminum is finished with a high-performance powder coating to resist rust and corrosion for year-round use. Four strong, durable posts with corner braces and full-feet anchor kits keep it stable for years of enjoyment. The zippered mesh netting will protect you from pesky bugs and the polyester curtains will add extra shade when needed. Enjoy family, friends, and outdoor living under your new Hanover gazebo. Strong and Durable: Includes 4 posts with full-feet anchor kits to ensure the Gazebo is secured.
Hanover HANGAZCN13X10-GRY Gazebo, 117"L x 156"W x 99"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,415.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft 9 in |
| Width | 13 ft |
| Weight | 157 lbs |
| Peak Height | 8 ft 3 in |
| Coverage Area | 95.45 ft² |
Product Details
| Assembly Required | Yes |
| Type | Gazebo |
| Color | Dark Gray |
| Material | Polycarbonate |
| Wind Resistance | 32 mph |
| Frame Material | Aluminum |
| Manufacturers Part Number | HANGAZCN13X10-GRY |
| Brand | Hanover |
Warranty
| Warranty | 1 yr |