Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 12', Green

Shown with Khaki Roof, Optional Bench & Bulletin

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 12', Green

Item #: WBB1019446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4-Sided with Left & Right Front Opening
  • 4-Sided with Right Front Open
  • 3-Sided with Front Opening

4-Sided with Left & Right Front Opening

  • SELECT
  • Bronze / Dark Bronze
  • Bronze / Blue
  • Bronze / Khaki
  • Bronze / Classic Green

Bronze / Classic Green

Price: $11,309.00

$1,884.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $11,309.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 12', Green

Aluminum Frame Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees and include solar powered lighting. 50 watt solar panel and 3 day battery backup system power LED lighting panels in the shelter. These easy to assemble structures feature walls of 1/4" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.

NOTE : The Lead time starts after the customer signs off on submittal drawing. PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

  • WIDTH INCHES144
  • DEPTH INCHES60
  • HEIGHT INCHES109
  • OUTSIDE WIDTH FEET12
  • OUTSIDE DEPTH FEET5
  • INSIDE PEAK HEIGHT FEET6'11"
  • OUTSIDE PEAK HEIGHT FEET9'1"
  • CAPACITY7 People
  • BENCH/BACKREST INCLUDEDNo
  • BRANDAustin Mohawk
  • COLOR FINISHBronze / Classic Green
  • CONSTRUCTIONAluminum Structure
  • MANUFACTURERS PART NUMBERALS512A2HB-66-SL50BKT
  • SNOW LOAD RATE40 PSF
  • STYLEHip Steel Roof
  • TYPE4-Sided with Left & Right Front Opening
  • WEIGHT LBS1,631
  • WIND LOAD RATE90 MPH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, Right Front Open, 6' X 12', Dark BRZ

Item #: B1019447

Not Yet Rated

Usually ships in 28 to 31 days

$11,987.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 12', Green

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, L/R Front Open, 5' X 12', Green

Item #: WBB1019446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant