Take 15% off your entire order!

Offer applied at checkout

+

Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow

Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow

Item #: WBB2399008

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ice Melt Blend Fast Acting Pellets, 50 Lb. Bag

    $12.75

  • FREE Global Industrial™ Universal Spreader 100 Lb. Cap.+1 Pallet 50 - 50 Lb. Bags of Rock Salt

    $539.00

Price: $738.00

$123.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $738.00 or save 5% on purchase.

Quantity

Nordic Plow's 49" EZ-GO Golf Cart Plow, features our patented lightweight rounded edge blade, which is made of a proprietary PC/ABS composite material, and includes all parts necessary to mount the unit to your vehicle. In contrast to a steel, sharp edge plow, our rounded edge allows the blade to glide over difficult surfaces such as stone, paver bricks, gravel, turf and sidewalk cracks. The Nordic Plow can be used year round to clear snow, yard waste, sand, or any other material you need to move. Our new and improved design includes spring reflex action, so if the load is too heavy for your vehicle to handle, the blade will spring forward to warn you of the excessive weight. The spring action guards against damaging the plow and your expensive machine.

Made in the USA

Product Specifications

  • LENGTH INCHES49
  • WIDTH INCHES12
  • HEIGHT INCHES19-1/2
  • COLORBlack
  • ASSEMBLYUnassembled
  • BRANDNordic Plow
  • CONSTRUCTIONSteel/PC - ABS Plastic
  • MANUFACTURER'S PART NUMBERNP49SGEZ
  • STYLEGolf Cart Plow
  • TYPEEZ-GO Mount
  • LIMITED WARRANTY YEARS1
  • WEIGHT LBS99
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nordic Plow 49"W x 19-1/2"H Snow Plow For Zero Turn Mowers - Universal Mount

Item #: B2399017

Not Yet Rated

Usually ships in 3 to 6 days

$738.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow

Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow

Item #: WBB2399008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow
    Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow
    Nordic Plow 49"W x 19-1/2"H EZ-GO Golf Cart Snow Plow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant