Take 15% off your entire order!

Offer applied at checkout

+

Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White

Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White

Item #: WBB2012119

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $457.95

Save $22.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White

The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORNavy/Gray/White
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERRN22-6NGW
  • SERIESNew Yorker
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS27
  • PROJECTION FROM WALL INCHES24
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES24
  • ASSEMBLED HEIGHT INCHES31
  • ASSEMBLED WIDTH INCHES76-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta

Item #: B2014123

Not Yet Rated

Usually ships in 14 to 17 days

$478.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White

Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White

Item #: WBB2012119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White
    Awntech RN22-6NGW, Window/Entry Awning 6' 4-1/2" W x 2'D x 2' 7"H Navy/Gray/White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant