Truck & Cargo Tarps
Availability
Brand
For Use With
Length
Width
Material
Type
Size
Mounting Location
Color
Price
Related Products
Buyers Products Side Mount Tarp Systems work on any dump body application. Each system includes extruded aluminum arms that telescope to fit 8 ft to 19 ft dump bodies. A 600W/90:1 gear motor and a 3 year extended warranty are included. System includes a 60 Amp auto-reset circuit breaker, a 60 ft 8-gauge dual conductor battery cable, a 20 ft 14-gauge 3 conductor wire, a rocker switch, and a solenoid. All mounting hardware and wire connectors are included with each kit. Tarp is sold separately so you can customize your ideal size and style. Wind deflector option available. The Kit Includes ...
Light Duty Leak Diverter Drain Tarps are made with 12 ml reinforced polyethylene for long lasting durability. Heavy duty D-Rings in each corner secure the tarp to catch and drain water safely away from work area. Attach to standard 3/4" garden hose to serve as a downspout. Size: 4' x 4'. Color is Black/Silver. Pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished size is required.
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.