Take 15% off your entire order!

Offer applied at checkout

Holland Bar Stool, Grill Cover, Central Florida, 60"L x 21"W x 36"H

Holland Bar Stool, Grill Cover, Central Florida, 60"L x 21"W x 36"H

Item #: WBB795507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$117.00 up to 50% OFF

Price: $58.00

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Holland Bar Stool, Grill Cover, Central Florida, 60"L x 21"W x 36"H

This Central Florida grill cover by HBS is hand-made in the USA; using the finest commercial grade vinyl and utilizing a step-by-step screen print process to give you the most detailed logo possible. UV resistant inks are used to ensure exceptional durability to direct sun exposure. This product is Officially Licensed, so you can show your pride while protecting your grill from the elements of nature. Keep your grill protected and support your team with the help of Covers by HBS!"

Product Specifications

  • BRANDHolland Bar Stool Co
  • MANUFACTURERS PART NUMBERGC60CenFla
  • LENGTH INCHES60
  • WIDTH INCHES21
  • HEIGHT INCHES36
  • COLOR FINISHBlack
  • FABRIC WT/SQUARE YARD7 oz.
  • THICKNESS MIL6
  • PACKAGE QUANTITY1
  • CONSTRUCTIONVinyl
  • PRODUCT FAMILYBBQ Grill Covers
  • STYLECentral Florida
  • PRODUCT TYPEPatio
  • SIZESmall
  • SERIESCollege
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Holland Bar Stool, Grill Cover, Florida, 60"L x 21"W x 36"H

Item #: B795693

Not Yet Rated

Usually ships in 10 to 13 days

$58.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Holland Bar Stool, Grill Cover, Central Florida, 60"L x 21"W x 36"H

Holland Bar Stool, Grill Cover, Central Florida, 60"L x 21"W x 36"H

Item #: WBB795507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant