Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray

Silver Trim Shown

Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray

Item #: WBB537994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,321.58 up to 33% OFF

Price: $1,556.00

$259.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum

Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Navy - 4' x 8'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Navy - 4' x 8'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ocean - 3' x 6'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ocean - 3' x 6'

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 48" x 96" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 48" x 96" H - Caramel

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 24"W x 36"H, Silver Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 24"W x 36"H, Silver Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 4'Hx8'W, Coffee Trim, Gray

Heavy duty trim in satin or coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Available in natural cork or vinyl back panel. Rubber-Tak available at an up charge. Call for details. Includes 6" headline panel available with customized text. Call for details. Cabinet should be mounted beneath overhang or in semi-enclosed space. Interior lights available. One light per two linear feet recommended. Made in the USA. TAA compliant.

Weights & Dimensions

  • Width 96 in
  • Height 48 in

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 3
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Brown
  • Indoor/Outdoor Outdoor
  • Brand Balt
  • Door Type Hinged
  • Style With Header
  • Manufacturers Part Number 94PCH-OH-44
  • Color Family Gray
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray

Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray

Item #: WBB537994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray
    Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray
    Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray
    Balt® Outdoor Headline Bulletin Board Cabinet,3-Door 96"W x 48"H, Coffee Trim, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant