Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237634BK

Global Industrial™ Outdoor Steel Mesh Corrosion Resistant Trash Can, 48 Gallon, Black

Product Description
✓ 48-gallon waste capacity
✓ 13-gauge steel mesh siding for lasting durability
✓ Pre-drilled holes at the bottom allows drainage from rainwater

Want simple industrial-strength trash cans? The Global Industrial™ Outdoor Steel-Mesh Corrosion-Resistant Trash Can is perfect for outdoor grounds that need simple, steel-made receptacles. This trash can has a rugged and expanded steel-body that is reinforced with circular bands and lateral braces. It is designed to endure extreme climate conditions and resist corrosion. Do Not Use near chlorine applications or salt water environments. Measures 23" diameter x 33"H. ADA compliant.

PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$209.95
Buy 3 units - 5 units
$199.95Save $10.00 (5%)
Buy 6+ units
$195.95Save $14.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33 in
Diameter23 in

Product Details

Assembly RequiredNo
TypeMesh Trash Can
ColorBlack
LidNo
Capacity48 gal
Lid TypeOpen
MaterialSteel
Manufacturers Part Number237634BK
Indoor/OutdoorOutdoor
ShapeRound
BrandGlobal Industrial