Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Astella Styles

Model # :WBB3166670

MPN #: KT-INDU+ BISTRO ISLAND

Astella Styles Outdoor Mobile Bistro Island, 4 Burner, Propane Gas, Teak/Black

Product Description
The Bistro Island (Cookboy) is an elegant outdoor kitchen that empowers you to paint a picturesque scene on the plate. At your fingertips are attentive features that allow you to pour wine, converse over hors d'oeuvres, slice greens and parse herbs to dust a bound rack of lamb, score the skin of a fillet to sear against a spacious stainless plancha, or grill something indulgent across an open flame. This evolutionary and versatile cooking surface pairs perfectly with a variety of your culinary skills, becoming the preeminent feature of an entertainment space. Most importantly, the Bistro Island harmonizes form, function, and sophistication in a way that delights the senses and attracts the eye. Owning the Bistro Island reveals something so simple, yet so compelling and essential for your home because it casts away the limitations of thoughtless design and lesser materials. You won't realize that you've been missing, until it's yours.

Features:
  • Matte black aluminum framework delivers contrast to solid grade- A green teak trolley, while augmenting durability
  • Built-in metal shelf along the back, perfectly holds bottles and other items for convenient storage
  • Three drawers with soft-close center glides to accommodate additional cooking tools and more
  • Spacious lower teak shelf adds a semi-hidden storage space for a propane tank
  • Commercial-grade lid lifts off to reveal a gas powered grill and teppanyaki plate
  • Gas-powered, four burner cooking surface with a premium electric ignition system
  • Dual integrated cutlery sleeves on both sides of the cart, keep knives near for quick access
  • Includes a beautifully crafted Grade-A teak cutting board for expedient meal preparation and serving
  • 3 Soft-Close Guided Drawers
  • Product Weight: 176.37 lb.
  • Grill Range: 304/316 Stainless Steel
  • Cooking Lid: 316 Marine Grade Stainless Steel
  • Burners: 304 Stainless Steel
  • Control Knobs: Zinc Alloy
  • Burner BTU: 10,000 each, total 40,000 BTU
  • German engineered Ball Bearing Wheels – With Break Function
  • Built-In Wine And Spice Tray
  • USA Hose and regulator
  • CSA Certified for propane tank connection
  • 1 year against defects warranty


PRICE
$7,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56-1/8 in
Depth27 in
Height36-5/8 in
Weight176.4 lbs
Cooking Surface682.1 in²

Product Details

TypeMobile Grill
ColorTeak/Black
MaterialTeakwood/Aluminum/Steel
Manufacturers Part NumberKT-INDU+ BISTRO ISLAND
Fuel TypePropane Gas
Mounting StylePortable
BrandAstella Styles

Warranty

Warranty1 Year

Compliance & Certifications

CertificationsCSA Certified