Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Rain bonnet lid keeps rain or snow out of trash receptacle. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4" openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling rain bonnet lid, plastic liner and security cable . Assembly required.
Global Industrial
Model # :WBB3178681
Global Industrial Outdoor Perforated Steel Recycling Trash Can, Rain Lid, 36 Gallon, Blue
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Backordered, expected around 12/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 40-1/2 in |
| Gauge | 1/8 |
Product Details
| Assembly Required | Yes |
| Type | Perforated Recycling Can |
| Liner Material | Plastic |
| Color | Recycling Blue |
| Lid Color Family | Blue |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Rain Bonnet Lid |
| Material | Steel |
| Description | Perforated Metal Trash Can |
| Indoor/Outdoor | Outdoor |
| Collection | Perforated Metal Collection |
| Shape | Round |
| Brand | Global Industrial |