Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cuisinart

Model # :T9FB2094506

MPN #: CEG-980

Cuisinart Outdoor Portable Electric Grill w/ VersaStand Integrated Telescoping Base

Product Description
Cuisinart's outdoor portable electric grill with the VersaStand integrated adjustable telescoping base provides authentic grilling performance and flavor. Its small format fits easily on balconies and small patios - great for places that propane or charcoal grills aren't allowed. And although the grill is compact, its ample cooking grate is large enough to cook most family meals - 8 steaks, 8 hamburgers, 6 - 10 chicken breasts, or over 4 lbs. of fish.

The grill heats up very quickly, and reaches temperatures high enough to sear a steak to perfection. Storage is quick and easy as well with the VersaStand integrated adjustable telescoping base that quickly transforms from storage to tabletop to floor standing use. It folds up in seconds, and is integrated into the grill for added convenience. The grill plugs into a standard household electrical receptacle, and is UL approved for outdoor use.

Features:

  • 1500-watt portable electric grill approved for outdoor use
  • 3-position integrated adjustable telescoping base (storage, tabletop and 30" ground-standing)
  • 145 sq. in. grilling space with fast heating cal-rod element
  • Parabolic reflector focuses energy on food
  • Porcelain enamel coated grill grate
  • Spill resistant drip tray
  • Locking lid and ergonomic carry handle
  • Minimal assembly (1-2 minutes)
  • U.L. listed (120V / 60 Hz)


PRICE
$259.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth17-3/5 in
Height11-4/5 in
Weight22.6 lbs
Cooking Surface145 in²

Product Details

TypeStandard Grill
ColorSilver/Black
MaterialSteel
Manufacturers Part NumberCEG-980
Fuel TypeElectric
Mounting StylePortable
BrandCuisinart

Warranty

Warranty3 Years

Compliance & Certifications

CertificationsU.L. Listed