Add to list
Share
Print


Model #: WB292792
Global Industrial 18" Industrial Workstation Fan, Outdoor Rated, 5,650 CFM, 1/3 HP
|
Questions & Answers (0)
PRICE
$191.95
Ships in One Business Day
Global Industrial's outdoor rated workstation fans provide relief and circulation of hot, stagnant air in a variety of indoor and outdoor applications such as sporting events, amusement parks, factories, assembly plants, greenhouses, poultry/ dairy farms, breweries, and much more. The versatile yoke mount fastens quickly to walls, columns, beams, ceilings, workbenches and machines, and can be mounted to rotate 360° both horizontally and vertically. Equipped with Powder Coated Zinc Plated, UV resistant guards and a Totally Enclosed motor rated IPX4, these workstation fans can withstand the rigors of most agricultural and industrial settings: Indoor and Outdoor.
Other key features include 3 speed settings operated by a waterproof push-button style switch, 120V single phase motor, and a 6' long GFCI power cord. ETL, cETL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.
Other key features include 3 speed settings operated by a waterproof push-button style switch, 120V single phase motor, and a 6' long GFCI power cord. ETL, cETL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.