Make comfort a statement with the Strathmere Luxury Outdoor Recliner from Hanover's Outdoor Furniture Collection. Featuring a decadent brown wicker and eye-catching Smokey Cilantro-green fabric, this recliner will bring the ultimate relaxation right into your backyard. The base of the recliner is durably constructed with a rust-resistant, heavy gauge steel frame. An adjustable mechanism provides three reclining positions to ensure your most relaxed fit. Soft and generously sized cushions are composed of woven olefin fabric wrapped around plush foam. These cushions are also made to dry quickly and outlast UV rays without fading.
Strathmere Outdoor Reclining Lounge Chair, Cilantro Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 21 in |
| Height | 17 in |
| Weight Capacity | 250 lbs |
| Weight | 65.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Recliner |
| Frame Color Family | Brown |
| Color | Green |
| UV Resistance | Yes |
| Upholstery Material | Olefin/Foam |
| Seat Color Family | Cilantro Green |
| Material | Wicker |
| Frame Material | Steel |
| Manufacturers Part Number | STRATHREC |
| Indoor/Outdoor | Outdoor |
| Collection | Strathmere |
| Water Resistant | Yes |
| Brand | Hanover |
Warranty
| Warranty | 1 yr |