HeatTrak® Outdoor Snow & Ice Melting Heated Walkway Mat 1/2" Thick 2' x 20' 240 Volt Black
Write a Review
|
Questions & Answers (0)
Product Description
HEATTRAK® SNOW & ICE MELTING WALKWAY MATS
2' x 20' Mat 240V
Heated entrance mats are ideal for outdoor entryways, loading docks, handicap ramps and more in the winter season. Built with non-slip, UV protected rubber making it ideal for outdoor use. Entrance mats include 3/8" diameter grommet holes on each side (approx. every 3 feet) to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord. 1/4" thick overall. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.
Click here to view the cost to operate
2' x 20' Mat 240V
Heated entrance mats are ideal for outdoor entryways, loading docks, handicap ramps and more in the winter season. Built with non-slip, UV protected rubber making it ideal for outdoor use. Entrance mats include 3/8" diameter grommet holes on each side (approx. every 3 feet) to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord. 1/4" thick overall. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.
Click here to view the cost to operate
PRICE
$2,150.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 ft |
| Weight | 78 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Black |
| Amperage | 5.4 A |
| Border Color Family | Black |
| Pattern | Chevron |
| Voltage | 240 V |
| Watts | 1300 W |
| Manufacturers Part Number | HTM24-20B |
| Brand | HeatTrak |