Heated entrance mats are ideal for outdoor entryways, loading docks, handicap ramps and more in the winter season. Built with non-slip, UV protected rubber making it ideal for outdoor use. Entrance mats include 3/8" diameter grommet holes on each side (approx. every 3 feet) to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord. 1/4" thick overall. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.
HeatTrak® Outdoor Snow & Ice Melting Heated Walkway Mat 1/2" Thick 3' x 10' 120 Volt Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 ft |
| Width | 3 ft |
| Weight | 66 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Heated Walkway Mat |
| Color | Black |
| Amperage | 8.4 A |
| Series | HeatTrak® |
| Border Color Family | Black |
| Pattern | Chevron |
| Voltage | 120 V |
| Watts | 1013 W |
| Manufacturers Part Number | HTM36-10 |
| Brand | HeatTrak |
Related Products
Cleanroom rated and is built to last, with a nitrile rubber construction that resists water, oil, and solvents, while dampening environmental noise. Whether you're on the factory floor or behind the counter, the 5/8" thickness offers anti-fatigue support for those who spend extended periods of time standing in one place. For use in dry or wet areas - cashier stations, hotel front desk areas, pharmacies, retail work counters, medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
Designed for dry, controlled environments, this anti-fatigue mat features Zedlan™ PVC foam for superior comfort and support. It reduces strain on knees, feet, and ankles, making it ideal for workers who stand for long periods. Cleanroom-rated with low particulate emissions and built-in antimicrobial additives to inhibit mold and bacteria. Commonly used in medical device assembly, hospitals, electronics, and biotech labs. Application - Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
This Water Hog Max Diamond Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled black rubber border for safety. Certified slip resistant by the National floor Safety Institute. Black Smoke finish. 3/8" Thick. Approximately 36"L x ...
Delivers exceptional comfort and long-lasting durability. Its highly energized Zedlan™ sponge provides superior softness and resilience, offering outstanding relief during long shifts. The diamond-pattern vinyl surface not only enhances traction but also extends the productive life of the mat, ensuring reliable performance where cleanliness and safety are essential. Application - Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
Entrance or landing this 3ft x 5ft mat features beveled edges on all 4 sides (with option for 2 ends only) for enhanced access and ADA compliance HeatTrak® PRO commercial-grade Industrial Snow Melting Walkway Mats are the perfect solution for icy walkways for high foot traffic areas. Our industrial-strength heated sidewalk mats effectively melt snow and ice, ensuring safe passage. Invest in durable heated outdoor mats for walkways and experience hassle-free winters. Product Features & Specs: Each Industrial Walkway Mat comes with its own ELCI power unit (equipment leakage circuit ...