Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WBB2137969

MPN #: 447.78x4CUTBK

Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 4' x Up to 75' Black

Select Length in (feet)

4 feet
Product Description
Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 4' x Up to 75' Black

WeldSafe has a specially formulated rubber surface that repels sparks and hot metal shards. This surface material has a melt point of over 500° Fahrenheit. The Nitrile enhanced Nitricell sponge base absorbs repeated compression and bounces back to its original form better than any PVC sponge alternative. WeldSafe - Accept no substitutes in your critical welding applications!

  • For use in high temperature industrial work areas
  • Rubber surface/Foam base
  • 7/8" Thick
  • Melt point of over 500°F


PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 To 75 ft
Width2 ft
Thickness7/8 in

Product Details

TypeCut Length/Min. 1 Ft., Max 75 Ft.
ColorBlack
Surface MaterialSBR Rubber
Manufacturers Part Number447.78x4CUTBK
Border Color FamilyBlack
Backing MaterialNitricell Sponge
PatternTextured
BrandWearwell

Warranty

Warranty4 yr