Features:
- Chip Resistant
- Applications: Wall Plates
- It is made up of Carbon Steel
Model # :WBB3148185
MPN #: 416ALD
Weights & Dimensions
| Length | 1 in |
| Threads per Inch | 32 |
| Size | #6-32 |
| Head | Oval |
Product Details
| Drive | Slotted |
| Country of Origin | China |
| Finish | Zinc- Almond |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 416ALD |