Features
- Temperature Range: -40° to 500°F / -40° to 260°C
Weights & Dimensions
| Length | 3 in |
| Width | 1/4 in |
| Height | 9 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -40 °C |
| Application | Food Service |
| Max Temperature | 500 °C |
| Includes | 35 Inch Stainless Steel Overbraid Cord With Type-K Mini Connector |
| Material | Stainless Steel |
| Description | Oven Needle Probe |
| Manufacturers Part Number | 50360-K |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |