Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cooper-Atkins

Model # :WBB865799

MPN #: 35135

Cooper-Atkins® Aquatuff™ Thermocouple, 35135, W/ Bell Surface Wrap&Stow™ Probe, NSF

Product Description
The AquaTuff™ 35135 series with Bell Surface Wrap&Stow™ probe is the right choice when accuracy is your top priority. The Bell Surface probe is best used for taking measurements of any flat surface. Bell self-orients to a surface to give superior contact. Ideal for griddles and platens. With any surface measurement, a small drop of oil or grease is recommended to aid in heat transfer to the bell sensor.

Features

  • Temperature Range: -100° to 500°F / -73 to 260°C
  • Accuracy: Instrument: ±0.5F° entire range at ambient range of 68° to 86°F
PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Width2 3/4 in
Height1 3/8 in
Weight0.5 lbs

Product Details

Min Temperature-100 °C
ApplicationFood Service
Power/Battery Type & Life (Hours)(2) AAA Alkaline, 1800 Hours
Max Temperature500 °C
Ambient Operating Temperature Range32° to 122°F / 0° to 50°C °F
IncludesWrap&Stow™ Bell Surface Probe, Easy Twist-Open Battery Hatch And Auto-Off
MaterialABS plastic
DescriptionAquaTuff™ Thermocouple
Manufacturers Part Number35135
BrandCooper-Atkins

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCE, RoHS, WEEE, NIST, IPX7 Waterproof rating