Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Overfloor47-D Overfloor Duplex Plate, 5-1/2"L

Wiremold Overfloor47-D Overfloor Duplex Plate, 5-1/2"L

Item #: WBB864920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiremold GR1200-50 Corduct® Overfloor Cable Protection System, Gray, Priced per foot - Pkg Qty 50

Wiremold GR1200-50 Corduct® Overfloor Cable Protection System, Gray, Priced per foot - Pkg Qty 50

Wiremold Overfloor10A Over Floor Raceway Ent End Fit, 6-15/16"L

Wiremold Overfloor10A Over Floor Raceway Ent End Fit, 6-15/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold DST2 Double-Sided Tape, 5-2/3'L

Wiremold DST2 Double-Sided Tape, 5-2/3'L

Wiremold Overfloor48-2 Over Floor Raceway 2-Gang Box, 13"L

Wiremold Overfloor48-2 Over Floor Raceway 2-Gang Box, 13"L

Wiremold Overfloor89-2400 Overfloor 2400 Raceway Transition, 7-3/16"L

Wiremold Overfloor89-2400 Overfloor 2400 Raceway Transition, 7-3/16"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Wiremold Overfloor47-D Overfloor Duplex Plate, 5-1/2"L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options

Weights & Dimensions

  • Size 2 in
  • Length 5-1/2 in

Product Details

  • Brand Wiremold
  • Description Duplex Plate
  • Voltage Rating 600V V
  • Manufacturers Part Number OFR47-D
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Overfloor47-D Overfloor Duplex Plate, 5-1/2"L

Wiremold Overfloor47-D Overfloor Duplex Plate, 5-1/2"L

Item #: WBB864920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant