Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864320

MPN #: OFR48-4

Wiremold Overfloor48-4 Over Floor Raceway 4-Gang Box, 18"L

Product Description
Wiremold Overfloor48-4 Over Floor Raceway 4-Gang Box, 18"L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options
PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Size7 X 2-1/4 in

Product Details

Number of Gangs4
DescriptionOver Floor Raceway
ColorBlack
Manufacturers Part NumberOFR48-4
BrandWiremold
Voltage Rating600V V