Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864990

MPN #: PDB2TJWH

Wiremold Pdb2tjwh Two Tracjack Data Box, White, 3-11/16"L

Product Description
Wiremold PDB2TJWH Two TracJack Data Box, White, 3-11/16"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$4.80

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-11/16 in
Size2-7/8 in

Product Details

DescriptionData Box
ColorWhite
Manufacturers Part NumberPDB2TJWH
BrandWiremold
Voltage Rating600 V