Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864178

MPN #: OFR48-4GX

Wiremold Overfloor48-4GX Overfloor 4-Gang Device Box Crossover, 12-1/2"L

Product Description
Wiremold Overfloor48-4GX Overfloor 4-Gang Device Box Crossover, 12-1/2"L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options
PRICE
$165.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Size6-3/4 X 2 1/8 in

Product Details

Number of Gangs4
DescriptionDevice Box Crossover
ColorBlack
Manufacturers Part NumberOFR48-4GX
BrandWiremold
Voltage Rating600V V