Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865022

MPN #: V4047-2BBFF

Wiremold V4047-2bbff Four-Gng Overlap Cvr., 2 Dplx, Modular Furniture Openings, 9-1/2"L

Product Description
Wiremold V4047-2BBFF Four-Gang Overlapping Cover, Two Duplex, Modular Furniture Openings, 9-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$28.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Size4-3/4 in

Product Details

Number of Gangs4
DescriptionOverlapping Cover
ColorWhite
Manufacturers Part NumberV4047-2BBFF
BrandWiremold
Voltage Rating600V V