Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB275269

MPN #: STDS834

Drive Medical STDS834 Overhead Adjustable Anti-Theft Device Single Pole

Product Description
Drive Medical STDS834 Overhead Adjustable Anti-Theft Device Single Pole

Improve your wheelchair's security with this simple and effective overhead anti-theft device. The device works by preventing the chair from being folded or placed into a confined space such as a car's trunk or back seat.

Features and Benefits
  • Single Pole overhead adjustable Anti-Theft Device
  • Easily attaches to wheelchair
  • Effectively discourages the theft of a manual wheelchair
Product Specifications
  • Actual Product Weight: 6.3 lbs
  • Overall Product Height: 2"
  • Overall Product Length: 48"
  • Overall Product Width: 5.5"
  • Product Color: Silver
  • Product Material: Steel
  • Warranty: Limited Lifetime
PRICE
$62.95

1
1
Expected on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs

Product Details

TypeAnti-Theft Device
Package Quantity1
DescriptionOverhead Anti-Theft Device Single Pole
ColorSilver
Compatible ProductWheelchair
Manufacturers Part NumberSTDS834
For Use WithDrive Medical and Most Manufactures' Wheelchairs
BrandDrive Medical