Orion® Overshoe w/ Gaiter, 2XL, Waterproof, Black with Red Soles
Write a Review
|
Questions & Answers (0)
Product Description
Navigate the winter landscape with confidence.An anti-fatigue overshoe with heavy-duty performance.
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Overshoe |
| Type | Overshoe |
| Material | 840 Denier Nylon/Polyurethane |
| Gender | Unisex |
| Description | Orion Overshoe w/ Gaiter |
| Color | Black |
| Manufacturers Part Number | 7500G |
| Slip Resistant | Yes |
| Primary Use | Cold Weather Protection |
| Brand | Orion |