Workbrutes® G2 PVC Overshoe, Size 2XL, 17"H, Cleated Outsole, Black With Red Sole
Write a Review
|
Questions & Answers (0)
Product Description
Chemical and abrasion-resistant PVC. 100% waterproof protection. Larger ball width and taller toe boxes for best fit on steel toe work boots.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Boot Height | 17 in |
| Size | 2XL |
Product Details
| Style | Workbrutes |
| Type | Overshoe |
| Material | PVC |
| Gender | Unisex |
| Description | G2 PVC Overshoe |
| Color | Black |
| Manufacturers Part Number | 45851 |
| Brand | Tingley |