Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169698

MPN #: ED9-AC1026

Edwards® Oversize Punch Assembly For 100T DLX, 120T Ironworkers

Product Description
The Oversize Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16". Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation.

Features:
  • Fits Edwards® 100 Ton Deluxe and 120 Ton Ironworkers
  • Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation
  • Requires Oversize Punch & Die sets
  • Accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16"


PRICE
$1,439.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width7 in
Height7 in
Weight84 lbs

Product Details

TypeOversize Punch Assembly
Country of OriginMade in USA
Description"Oversize Punch Assembly For 100T DLX, 120T Ironworkers"
SeriesAC
Manufacturers Part NumberED9-AC1026
BrandEdwards
Style TypeIronworker