Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169703

MPN #: ED9-AC1024

Edwards® Oversize Punch Assembly For 40 -100T & Elite Ironworkers

Product Description
The Oversize Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16". Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation.

Features:
  • Fits Edwards® 40-100 Ton and Elite Ironworkers
  • Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation
  • Requires Oversize Punch & Die sets
  • Accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16"


PRICE
$1,309.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width7 in
Height7 in
Weight30 lbs

Product Details

TypeOversize Punch Assembly
Country of OriginMade in USA
DescriptionOversize Punch Assembly For 40 -100T & Elite Ironworkers
SeriesAC
Manufacturers Part NumberED9-AC1024
BrandEdwards
Style TypeIronworker