Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169679

MPN #: ED9-AC1024-S2

Edwards® Oversize Punch Assembly For 50T, 55T, 60T Ironworkers, 2013 & Older

Product Description
The Oversize Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16". Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation.

Features:
  • Fits Edwards® 50, 55, and 60 Ton Ironworkers
  • Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation
  • Requires Oversize Punch & Die sets
  • The Oversize Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16"


PRICE
$1,065.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width7 in
Height7 in
Weight30 lbs

Product Details

TypeOversize Punch Assembly
Country of OriginMade in USA
Hydraulic Accessory Pack IncludedYes
Description"Oversize Punch Assembly For 50T, 55T, 60T Ironworkers, 2013 & Older"
SeriesAC
Manufacturers Part NumberED9-AC1024-S2
BrandEdwards
Style TypeIronworker