Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bliss Hammocks

Model # :WBB1400796

MPN #: BH-401-CC

Bliss Oversized Outdoor Hammock In A Bag, Country Club

Product Description
Bliss Oversized Hammock In A Bag, Country Club

This versatile full size Brazilian style hammock brings together tradition and comfort. Made with a polyester/cotton blended fabric also gives you the durability you need to get by the seasons ahead. Reinforced steel Hammock loops for durability. Also great for use indoors: Hang off the corner of your room or you can even hang the 2 ends off a ceiling to be used as a hammock chair! Elegant and colorful stripe selections give this hammock the perfect touch.

Features

  • Oversized Brazilian style hammock, 60" Width.
  • Made of strong, breathable cotton/poly fabric 300g/sqm.
  • 6' 5" long x 5' wide. Overall length: 10'.
  • No assembly needed. Easy to hang with eye screws & hooks included.
  • Thick rope loops are reinforced with metal on the inside.
  • Drawstring carry bag included.
  • Weight capacity up to 265 lbs.
  • HAMMOCK STAND NOT INCLUDED.
PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77 in
Width60 in
Weight Capacity265 lbs
SizeDouble

Product Details

StyleBrazilian
TypeHammock
MaterialPolyester
ColorCountry Club
Manufacturers Part NumberBH-401-CC
BrandBliss Hammocks

Warranty

Warranty1 Year yr