This Oxygen Cylinder Cart from Drive Medical is a great choice when you need to store many oxygen cylinders. Supporting cylinders of size E, D, C, or M9, this cart is versatile and space-saving. 5" Swivel casters with brakes allow easy mobility of oxygen cylinders without worrying if they will roll away. Chrome plated finish. Dual lifting handles. For use with 12 C, D, E, or M9 Cylinders.
Drive Medical 18143 Oxygen Cylinder Cart, For Use with 12 C, D, E, or M9 Cylinders
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-5/8 in |
| Width | 15-3/8 in |
| Depth | 5 in |
| Height | 39-3/4 in |
| Weight | 23.8 lbs |
| Size | 12 Cylinders |
Product Details
| Type | Oxygen Carriers, Carts & Racks |
| Color | Chrome |
| For Use With | (12) C, D, E, or M9 Cylinders |
| Description | Oxygen Cylinder Cart |
| Manufacturers Part Number | 18143 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |