OZ Lifting Industrial Chain Hoist, 3 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Chain Hoist with a 3 T capacity is built to handle heavy-duty lifting with all-steel construction and a grade 80 zinc-plated load chain. It features fully enclosed gearing for minimal lifting effort and smooth, efficient operation. The Weston-style brake system with a twin pawl design enhances safety and reliability. Finished with a powder coat for extended durability and supplied with a free spare set of latches, this hoist is ideal for demanding environments.
PRICE
$1,045.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 8-3/16 in |
| Height | 21-11/16 in |
| Weight Capacity | 6000 lbs |
| Hook Opening | '2-1/4 in |
| Load Chain Diameter | 8 x 24 mm |
| Head Room | 21-11/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 133 ft |
| Effort to Move Max Weight Capacity | 88 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Chain Hoist |
| Color | Gray |
| Series | Industrial |
| Material | Carbon Steel |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND030-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |