OZ Lifting Premium Chain Hoist, 1 Ton Capacity, 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
For lifting and pulling tasks, the Premium Chain Hoist with a 1 T capacity provides top-tier safety with Standard Overload Protection set to approximately 150% of the rated load. This hoist incorporates double reduction gearing, making the operation minimal effort. The hand-wheel design facilitates smooth chain movement from any angle, and its all-steel construction ensures robust, long-lasting performance. Material: Carbon Steel, Zinc Plated Chain
PRICE
$525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Width | 6-3/4 in |
| Height | 14-13/16 in |
| Weight Capacity | 2000 lbs |
| Hook Opening | 1-1/4 in |
| Load Chain Diameter | 6 x 18 mm |
| Head Room | 14-13/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 52 ft |
| Effort to Move Max Weight Capacity | 55 lbs |
Product Details
| Assembly Required | No |
| Type | Premium Chain Hoist |
| Color | Yellow |
| Series | Premium |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ010-50CHOP |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |