OZ Lifting Industrial Chain Hoist, 1/4 Ton Capacity 15' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Chain Hoist with a 0.25 T capacity is designed for robust performance with all-steel construction and a grade 80 zinc-plated load chain. It features fully enclosed gearing, ensuring minimal lifting effort and smooth operation. The Weston-style brake system with a twin pawl design provides enhanced safety and efficiency. Finished with a durable powder coat and including a free spare set of latches, this hoist is reliable for demanding lifting tasks.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4-3/16 in |
| Height | 10-3/16 in |
| Weight Capacity | 500 lbs |
| Hook Opening | 1-5/16 in |
| Load Chain Diameter | 4 x 12 mm |
| Head Room | 10-3/16 in |
| Lift | 15 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 20 ft |
| Effort to Move Max Weight Capacity | 55 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Chain Hoist |
| Color | Gray |
| Series | Industrial |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND025-15CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |