Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150726

MPN #: 101-215NL

Legend Valve® P-202NL Full Port Press Ball Valve with Drain, No Lead Forged Brass, 1" Press

Product Description
1" P-202NL No Lead Forged Brass Press Ball Valve with Drain.

NO LEAD FULL PORT PRESS-TO-CONNECT BALL VALVE WITH WASTE.

Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions. Press-to-connect end connections are designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended, but can be used if ends are made round. End connections are compatible with commercially-available VUS profile jaws. Waste drain allows line to be drained for maintenance or to prevent freeze-up; an ideal isolation/winterization valve for exterior sillcock installations. Chrome-plated lead-free forged brass. UNS Alloy C46500. Not suitable for steam service.

Certifications/Listing:
  • Third-party certified
  • NSF/ANSI 14: Plastic piping system components and related materials
  • ANSI/NSF 61: Drinking water system components health effects
  • NSI/NSF 372: Drinking water system components lead content
Standards:
  • ANSI/ASME B.16.51: Copper and Copper Alloy Press-Connect Pressure Fittings


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1

Product Details

Ratings250 psi WSP (1/2" -1")
MaterialLead Free Brass
Valve TypeBall Valve
Package Quantity1
Connection StylePress-Fit
Manufacturers Part Number101-215NL
PSI250 psi
ConfigurationPress x Press
BrandLegend Valve