XPOWER P-26AR 1300 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets
|
Questions & Answers (0)
Product Description
XPOWER P-26AR 1300 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Build-in Power Outlets
The P-26AR is the most compact, energy efficient and durable high performance axial fan on the market today. Using less than 1 Amp of electricity while producing twice the CFM airflow than the nearest competitor, P-26AR empowers up to 120 feet of focused air across. Featuring an included rack to provide a full 360-degree drying capacity and an additional two built-in power outlets to connect multiple low amp units. The compact yet rugged injection molded polypropylene housing is lightweight and stackable up to 6 units high for easy transporting. No matter what the application is – carpet or floor drying, water damage restoration, ventilation or for climate control, P-26AR is the right unit for you.
The P-26AR is the most compact, energy efficient and durable high performance axial fan on the market today. Using less than 1 Amp of electricity while producing twice the CFM airflow than the nearest competitor, P-26AR empowers up to 120 feet of focused air across. Featuring an included rack to provide a full 360-degree drying capacity and an additional two built-in power outlets to connect multiple low amp units. The compact yet rugged injection molded polypropylene housing is lightweight and stackable up to 6 units high for easy transporting. No matter what the application is – carpet or floor drying, water damage restoration, ventilation or for climate control, P-26AR is the right unit for you.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-7/16 in |
| Depth | 17-5/16 in |
| Height | 8-7/8 in |
| Weight | 11.7 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 13 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 110 °F |
| Number of Speeds | 4 |
| Fan Type | Commercial / Residential |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 115 W |
| Material | Polypropylene |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | P-26AR |
| Indoor/Outdoor | Indoor |
| Sound Level | 72 |
| Brand | XPOWER |
| RPM | 1655 rpm |
| Type | Floor Fan |
| CFM | 1300 CFM |
| Horsepower | 1/7 HP |
| Color | Blue |
| Amperage | 1 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Industrial Axial Air Mover, Blower, Fan with Build-in Power Outlets |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 PRONG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |