Machine Compatibility
- Brother P-Touch® PT-65
- Brother P-Touch® PT-70
- Brother P-Touch® PT-80
- Brother P-Touch® PT-85
- Brother P-Touch® PT-90
- Brother P-Touch® PT-100
- Brother P-Touch® PT-110
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Weights & Dimensions
| Label Size | 1/2 in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Label Color Family | White |
| Package Quantity | 1 |
| Description | P-Touch® M Series Tape Cartridge |
| Color | White |
| Operating System Compatibility | Label Makers |
| Manufacturers Part Number | M231 |
| Adhesive | Standard Strength |
| Label Type | M Series |
| Brand | Brother |