Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White
Write a Review
|
Questions & Answers (0)
Product Description
For indoor and outdoor use, even in hot or cold environments. Sticks to virtually any smooth, flat surface. Perfect for everyday applications. Label Size - text: 3/8" x 25.2 ft.; Label Color(s): White; Machine Compatibility: Label Makers; Printed Text Color(s): Black.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 3/8 in |
Product Details
| Type | Label Maker Cartridge |
| Color | White |
| Batteries Included | No |
| Printed Text Color Family | Black |
| Label Color Family | White |
| Package Quantity | 1 |
| Description | P-Touch® TC Tape Cartridge |
| Operating System Compatibility | Label Makers |
| Manufacturers Part Number | TC20Z1 |
| Adhesive | Standard Strength |
| Label Type | TC Series |
| Brand | Brother |