Brother® P-Touch® TC Tape Cartridges, 1/2"W, Black on Clear, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
For indoor and outdoor use, even in hot or cold environments. Sticks to virtually any smooth, flat surface. Perfect for everyday applications. Label Size - text: 1/2" x 25.2 ft.; Label Color(s): Clear; Machine Compatibility: Label Makers; Printed Text Color(s): Black.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 1/2 in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Label Color Family | Clear |
| Package Quantity | 2 |
| Description | P-Touch® TC Tape Cartridges |
| Color | Clear |
| Operating System Compatibility | Label Makers |
| Manufacturers Part Number | TC10 |
| Adhesive | Standard Strength |
| Label Type | TC Series |
| Brand | Brother |